Motion
PSX7705DTS-4.5IN MTW PT RH

REXNORD INC
PSX7705DTS-4.5IN MTW PT RH

PSX7705DTS-4.5IN MTW PT RH
MI ITEM #05817794
MFR #PSX7705DTS-4.5IN MTW PT RH
Your Price$154.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX7705DTS-4.5IN MTW PT RH

PSX7705DTS-4.5IN MTW PT RH
MI ITEM #05817794
MFR #PSX7705DTS-4.5IN MTW PT RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.37/ft(List $185.24)

Overview

Mfr description
10295777 PSX7705DTS-4.50IN MTW PT RH
  • PSX7705 4.5 Inch Wide Molded-To-Width MatTop Chain With Right Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Silver Platinum Series X Material With Polyester Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    PSX
  • Base Chain Material
    PSX
  • Flight Color
    Silver Platinum Series™ X
  • Pin Material
    Polyester
  • Weight
    0.09 lbs
  • Manufacturer Upc Number
    782934753695
  • UPC_NO
    782934753695
  • Chain Material
    Silver Platinum Series™ X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought