Motion
PSX7705DTS-4.5IN MTW PT LH

REXNORD INC
PSX7705DTS-4.5IN MTW PT LH

PSX7705DTS-4.5IN_MTW_PT_LH
Mi Item #05817798
MFR #PSX7705DTS-4.5IN MTW PT LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX7705DTS-4.5IN MTW PT LH

PSX7705DTS-4.5IN_MTW_PT_LH
Mi Item #05817798
MFR #PSX7705DTS-4.5IN MTW PT LH

Mfr description
10295779 PSX7705DTS-4.50IN MTW PT LH
  • PSX7705 4.5 Inch Wide Molded-To-Width MatTop Chain With Left Hand Dynamic Transfer System (DTS) And PosiTrack. Molded In Silver Platinum Series X Material With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1 in
  • Weight
    0.09 lbs

Details

  • Base Chain Material
    PSX
  • Chain Material
    Silver Platinum Series™ X
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Silver Platinum Series™ X
  • Flight Material
    PSX
  • Pin Material
    Polyester
  • UPC_NO
    782934753701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)