Motion
PSX8505-3.25IN MTW PT

REXNORD INC
PSX8505-3.25IN MTW PT

PSX8505-3.25IN_MTW_PT
Mi Item #05817802
MFR #PSX8505-3.25IN MTW PT
Price$73.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX8505-3.25IN MTW PT

PSX8505-3.25IN_MTW_PT
Mi Item #05817802
MFR #PSX8505-3.25IN MTW PT

Mfr description
10286182 PSX8505-3.25 MTW PT
  • PSX8505 3.25 Inch Wide Molded-To-Width MatTop® Chain With PosiTrack Molded in Silver Platinum Series™ X Material And Assembled With Polyester Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.96/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    0.75 in
  • Weight
    0.03 lbs

Details

  • Base Chain Material
    PSX
  • Chain Material
    Silver Platinum Series™ X
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Silver Platinum Series™ X
  • Flight Material
    PSX
  • Pin Material
    Polyester
  • UPC_NO
    782934734229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)