Motion
PSX820-3.25IN

REXNORD INC
PSX820-3.25IN

PSX820-3.25IN
Mi Item #05817812
MFR #PSX820-3.25IN
Price$32.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX820-3.25IN

PSX820-3.25IN
Mi Item #05817812
MFR #PSX820-3.25IN

Mfr description
10291554 PSX820K3.25
  • PSX820 3.25 Inch Wide TableTop® Chain Molded in Silver Platinum Series™ X Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.88/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.03 kg

Details

  • Base Chain Material
    PSX
  • Chain Material
    Silver Platinum Series™ X
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Silver Platinum Series™ X
  • Flight Material
    PSX
  • Pin Material
    Stainless Steel
  • UPC_NO
    782934744914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)