Motion
PSX879TAB-3.25IN

REXNORD INC
PSX879TAB-3.25IN

PSX879TAB-3.25IN
MI ITEM #05817836
MFR #PSX879TAB-3.25IN
List Price$87.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX879TAB-3.25IN

PSX879TAB-3.25IN
MI ITEM #05817836
MFR #PSX879TAB-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.79/ft for your price

Overview

Mfr description
10288392 PSX879TK3.25
  • PSX879TAB 3.25 Inch Wide TableTop® Chain Molded in Silver Platinum Series™ X Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    PSX
  • Base Chain Material
    PSX
  • Flight Color
    Silver Platinum Series™ X
  • Pin Material
    Stainless Steel
  • Weight
    0.09 lbs
  • UPC_NO
    782934734731
  • Chain Material
    Silver Platinum Series™ X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text