Motion
PSX880TAB-4.5IN

REXNORD INC
PSX880TAB-4.5IN

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05817840
MFR #PSX880TAB-4.5IN
Price$53.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX880TAB-4.5IN

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #05817840
MFR #PSX880TAB-4.5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.20/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.09 lbs

Details

  • Base Chain Material
    PSX
  • Chain Material
    Silver Platinum Series™ X
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Silver Platinum Series™ X
  • Flight Material
    PSX
  • Pin Material
    Stainless Steel
  • UPC_NO
    782934735066

Overview

Mfr description
10288395 PSX880TK4.5
  • PSX880TAB 4.5 Inch Wide TableTop® Chain Molded in Silver Platinum Series™ X Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought