Motion
PSX882TAB-4.5IN

REXNORD INC
PSX882TAB-4.5IN

PSX882TAB-4.5IN
Mi Item #05817841
MFR #PSX882TAB-4.5IN
Price$95.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX882TAB-4.5IN

PSX882TAB-4.5IN
Mi Item #05817841
MFR #PSX882TAB-4.5IN

Mfr description
10288397 PSX882TK4.5
  • PSX882TAB 4.5 Inch Wide TableTop® Chain Molded in Silver Platinum Series™ X Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.55/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.17 lbs

Details

  • Base Chain Material
    PSX
  • Chain Material
    Silver Platinum Series™ X
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Silver Platinum Series™ X
  • Flight Material
    PSX
  • Pin Material
    Stainless Steel
  • UPC_NO
    782934735080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)