Motion
PSX7705-18IN

REXNORD INC
PSX7705-18IN

PSX7705-18IN
MI ITEM #05817847
MFR #PSX7705-18IN
List Price$416.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PSX7705-18IN

PSX7705-18IN
MI ITEM #05817847
MFR #PSX7705-18IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$416.65/ft for your price

Overview

Mfr description
10295398 PSX7705-18.00IN
  • PSX7705 18 Inch Wide MatTop® Chain Molded in Silver Platinum Series™ X Material And Assembled With Polyester Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    PSX
  • Base Chain Material
    PSX
  • Flight Color
    Silver Platinum Series™ X
  • Pin Material
    Polyester
  • Weight
    0.33 lbs
  • UPC_NO
    782934752216
  • Chain Material
    Silver Platinum Series™ X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text