Motion
N9690XXL

MCR SAFETY
N9690XXL

Ninja® Ice General Purpose Work Gloves - Size 2X-Large, ANSI Cut Level A3
Mi Item #05817860
MFR #N9690XXL
Price$8.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690XXL

Ninja® Ice General Purpose Work Gloves - Size 2X-Large, ANSI Cut Level A3
Mi Item #05817860
MFR #N9690XXL

Mfr description
N9690XXL NINJA ICE 7G INSIDE-15G OUTSIDE
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • 15 gauge nylon/spandex shell
  • Great dexterity, flexibility, and movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.82/each

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Material
    Nylon
  • UPC_NO
    30451438690539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)