Motion
J86A3/8S2-TT

PROTO TOOLS
J86A3/8S2-TT

Cold Chisel - Steel Material, 7/16 in Cutting Width, 5-9/16 in OAL
MI ITEM #05817970
MFR #J86A3/8S2-TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A3/8S2-TT

Cold Chisel - Steel Material, 7/16 in Cutting Width, 5-9/16 in OAL
MI ITEM #05817970
MFR #J86A3/8S2-TT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J86A3/8S2-TT TETHER-READY 7/16" COLD
  • 7/16-inch Size
  • Black Oxide Finish to Help Prevent Rust Corrosion; Extending Tool Life and Performance
  • Made From S2 Steel and Specially Heat-Treated for Greater Strength and Durability
  • Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    7/16 in
  • Overall Length
    5-9/16 in
  • Material
    Steel
  • UPC_NO
    662679123901
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought