Motion
J86A5/16S2-TT

PROTO TOOLS
J86A5/16S2-TT

Chisel - S2 Steel Material, 0.3125 in Shank Dia, 0.3750 in Cutting Width, 5.3750 in OAL
Mi Item #05817971
MFR #J86A5/16S2-TT
Price$50.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A5/16S2-TT

Chisel - S2 Steel Material, 0.3125 in Shank Dia, 0.3750 in Cutting Width, 5.3750 in OAL
Mi Item #05817971
MFR #J86A5/16S2-TT

Mfr description
J86A5/16S2-TT TETHER-READY 3/8" COLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.38/each

Specifications

Dimensions

  • Cutting Width
    0.3750 in
  • Diameter
    0.3125 in, 7.94 mm
  • Overall Length
    5.3750 in
  • Shank Diameter
    0.3125 in
  • Tip Size
    0.3750 in, 9.53 mm
  • Weight
    0.12 lbs, 0.054 kg

Details

  • Application
    Cold Chisel
  • Blade Material
    Steel
  • Chisel Type
    Cold
  • Corrosion Resistant
    Yes
  • Handle/Head Style
    Modified Parabolic Striking End
  • Includes Hand Guard
    No
  • Manufacturer Catalog Number
    J86A5/16S2
  • Material
    S2 Steel
  • Non Sparking
    No
  • Skewed
    No
  • Strikable
    Yes
  • Tip Style
    Cold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)