Motion
J475-16X5-32TT

PROTO TOOLS
J475-16X5-32TT

Pin Punch - 5/32 in Point Diameter, 5-9/16 in Overall Length, Steel Material
MI ITEM #05817976
MFR #J475-16X5-32TT
List Price$47.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J475-16X5-32TT

Pin Punch - 5/32 in Point Diameter, 5-9/16 in Overall Length, Steel Material
MI ITEM #05817976
MFR #J475-16X5-32TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$47.77/each for your price

Overview

Mfr description
J475-16X5-32TT TETHER-READY 5/32" PIN
  • Two-piece design allows the tip to be hard for durability while allowing it to be produced straight to help prevent binding
  • Reverse taper to help prevent binding
  • Made from S2 steel and specially heat-treated for greater strength and durability
  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • 5/32-inch Tip Width
  • 5/16-inch Shank Width

Specifications

  • Point Diameter
    5/32 in
  • Overall Length
    5-9/16 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought