Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch Set - Pin, 1/4 in Maximum Punch Diameter, 1/16 in, 7
Mi Item #05817978
MFR #J47A-TT

Mfr description
J47A-TT TETHER-READY 7 PIECE PIN PUNCH
  • 7 Piece Pin Punch Set
  • Sizes Ranging From 1/16-inch Pin Punch to 1/4-inch Pin Punch
  • Made from S2 Steel and Specially Heat-Treated for Greater Strength and Durability
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Maximum Punch Diameter
    1/4 in
  • Minimum Punch Diameter
    1/16 in

Details

  • Number of Punches
    7
  • Punch Type
    Pin
  • UPC_NO
    662679119119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)