Motion
J471-2X1-4-TT

PROTO TOOLS
J471-2X1-4-TT

Pin Punch - 1/4 in Point Diameter, 6-3/4 in Overall Length, Steel Material
MI ITEM #05817981
MFR #J471-2X1-4-TT
List Price$51.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J471-2X1-4-TT

Pin Punch - 1/4 in Point Diameter, 6-3/4 in Overall Length, Steel Material
MI ITEM #05817981
MFR #J471-2X1-4-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$51.06/each for your price

Overview

Mfr description
J471-2X1-4-TT TETHER-READY 1/4" PIN
  • Two-piece design allows the tip to be hard for durability while allowing it to be produced straight to help prevent binding
  • Reverse taper to help prevent binding
  • Made from S2 steel and specially heat-treated for greater strength and durability
  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • 1/4-inch Tip Width
  • 3/8-inch Shank Width

Specifications

  • Point Diameter
    1/4 in
  • Overall Length
    6-3/4 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought