Motion
J57-534-TT

PROTO TOOLS
J57-534-TT

Dead Blow Hammer - 56 oz Head Weight, Urethane Head/Face Style, 15-61/64 in Overall Length
MI ITEM #05817986
MFR #J57-534-TT
List Price$135.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J57-534-TT

Dead Blow Hammer - 56 oz Head Weight, Urethane Head/Face Style, 15-61/64 in Overall Length
MI ITEM #05817986
MFR #J57-534-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$135.52/each for your price

Overview

Mfr description
J57-534-TT TETHER-READY DEAD BLOW
  • Face Diameter 1-61/64-inch by 2-13/32-inch
  • Head Length 6-13/64-inch
  • 56-ounce Head Weight
  • 15-61/64-inch Length

Specifications

  • Head/Face Style
    Urethane
  • Overall Length
    15-61/64 in
  • Head Weight
    56 oz
  • UPC_NO
    662679118709
  • Weight
    3.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought