Motion
J1432G-TT

PROTO TOOLS
J1432G-TT

Engineers Hammer - Brass Head Material, 2.6 lb Head Weight, 13-3/4 in Overall Length
MI ITEM #05817990
MFR #J1432G-TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1432G-TT

Engineers Hammer - Brass Head Material, 2.6 lb Head Weight, 13-3/4 in Overall Length
MI ITEM #05817990
MFR #J1432G-TT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J1432G-TT TETHER-READY 2.6 LB. BRASS
  • 2.6-pound Head Weight
  • 13-3/4 in Length
  • Mar-resistant Soft Brass Head Helps Absorb Impact and Helps Reduce Work Damage
  • Spark-resistant for Safe use Near Combustible Materials
  • Fiberglass Handle with Ergonomic, Non-slip Grip

Specifications

  • Head Weight
    2.6 lb
  • Head Material
    Brass
  • Overall Length
    13-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought