1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J46410-TT
Hex Key - 5/32 in Hex Size, 6 in Blade Length
MI ITEM #
05818005
MFR #
J46410-TT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
PROTO TOOLS J46410-TT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J46410-TT
Hex Key - 5/32 in Hex Size, 6 in Blade Length
MI ITEM #
05818005
MFR #
J46410-TT
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
J46410-TT TETHER-READY T-HANDLE HEX KEY
5/32-inch Size
3-inch Handle Length
6-inch Length
Specifications
Hex Size
5/32 in
Blade Length
6 in
UPC_NO
662679118969
Weight
0.16 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought