Motion
J4993-TT

PROTO TOOLS
J4993-TT

Hex Key Set - Folding Key Set, Minimum Hex Size: 5/64 in, Maximum Hex Size: 1/4 in
MI ITEM #05818021
MFR #J4993-TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4993-TT

Hex Key Set - Folding Key Set, Minimum Hex Size: 5/64 in, Maximum Hex Size: 1/4 in
MI ITEM #05818021
MFR #J4993-TT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J4993-TT TETHER-READY 9 PIECE FOLDING
  • 9 Piece Set
  • Sizes Ranging from 5/64-inch to 1/4-inch
  • 1-7/16-inch to 2-3/4-inch Length Bits
  • Chrome Plated Steel Case 4-1/2-inch

Specifications

  • Set Type
    Folding Key Set
  • Minimum Hex Size
    5/64 in
  • Maximum Hex Size
    1/4 in
  • Features & Benefits
    • 9 Piece Set • Sizes Ranging from 5/64-inch to 1/4-inch • 1-7/16-inch to 2-3/4-inch Length Bits • Chrome Plated Steel Case 4-1/2-inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought