Motion
J262SGXL-TT

PROTO TOOLS
J262SGXL-TT

Adjustable Joint Pliers - 7 in OAL
MI ITEM #05818041
MFR #J262SGXL-TT
Your Price$46.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J262SGXL-TT

Adjustable Joint Pliers - 7 in OAL
MI ITEM #05818041
MFR #J262SGXL-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$46.17/each(List $49.31)

Overview

Mfr description
J262SGXL-TT TETHER-READY XL SERIES
  • 7-inch Length
  • Jaw Size 23/64-inch by 1-9/64-inch
  • Jaws are Milled with Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite
  • Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength

Specifications

  • Adjustment Type
    Tongue & Groove
  • Overall Length
    7 in
  • Jaw Length
    1.6719 in
  • Jaw Width
    1-19/64 in
  • Jaw Thickness
    3/8 in
  • Length
    9-27/32 in
  • Weight
    0.54 lbs
  • UPC_NO
    662679123468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought