Motion
J293XL-TT

PROTO TOOLS
J293XL-TT

Locking Pliers - Straight, 9-1/4 in Overall Length
MI ITEM #05818047
MFR #J293XL-TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J293XL-TT

Locking Pliers - Straight, 9-1/4 in Overall Length
MI ITEM #05818047
MFR #J293XL-TT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J293XL-TT TETHER-READY STRAIGHT JAW
  • 9-1/4-inch Length
  • 5/8-inch Jaw Width
  • Reinforced Precisely Machined Teeth
  • Helps Provide Secure Grip for Extra Tough Jobs
  • Heavy Duty Nose

Specifications

  • Overall Length
    9-1/4 in
  • Jaw Style
    Straight
  • UPC_NO
    662679119416
  • Weight
    1.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought