Overview
Mfr description
J1200FASD-TT TETHER-READY 15 PIECE
- 15 Piece Wrench Set
- 12 Point Box End
- Sizes Ranging From 5-/16-inch to 1-1/4-inch
- Satin Finish Provides Corrosion Resistance and a Slip-Resistant Grip
- Box Ends Incorporate the TorqePlus System
Specifications
- Wrench Set TypeCombination
- Number Of Pieces15
- UPC_NO662679117917
- Weight12.19 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data