Motion
J2655SWM-TT

PROTO TOOLS
J2655SWM-TT

Striking & Slugging Wrench - 55 mm, Black Finish, Striking Type
MI ITEM #05818066
MFR #J2655SWM-TT
List Price$262.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J2655SWM-TT

Striking & Slugging Wrench - 55 mm, Black Finish, Striking Type
MI ITEM #05818066
MFR #J2655SWM-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$262.37/each for your price

Overview

Mfr description
J2655SWM-TT TETHER-READY HEAVY-DUTY
  • 55-millimeter Size
  • For Use Where Extreme Force Is Necessary to Loosen or Set Large Fasteners
  • Heavy Box Walls Provide Greater Torque Transmittion
  • Offset Handle Clears Obstructions

Specifications

  • Wrench Size
    55 mm
  • Wrench Type
    Striking
  • Finish Coating
    Black
  • Weight
    6.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought