Overview
Mfr description
J2619SW-TT TETHER-READY HEAVY-DUTY
- 1-3/16-inch Size, 30-millimeter Size
- For Use Where Extreme Force Is Necessary to Loosen or Set Large Fasteners
- Heavy Box Walls Provide Greater Torque Transmittion
- Offset Handle Clears Obstructions
Specifications
- Wrench Size1-3/16 in
- Wrench TypeStriking
- Finish CoatingBlack
- Weight2.72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data