Overview
Mfr description
J1230ASD-TT TETHER-READY SATIN
- 15/16-inch Size
- 1-1/8-inch Throat Depth
- 13/32-inch Head Thickness
- 13-1/4-inch Length
- Box Ends Incorporate the TorqePlus System
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- UPC_NO662679118020
- Weight1.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data