Overview
Mfr description
J54105-TT TETHER-READY 1/2" DRIVE 19
- 19 Piece Socket Set
- 12 Point Deep
- Sizes Ranging From 3/8-inch to 1-1/2-inch
- 17-inch Socket Bar
Specifications
- Shaft StyleDeep
- Number of Sockets13 PC
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Points12 PT
- UPC_NO662679117252
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data