Motion
J5010M-TT

PROTO TOOLS
J5010M-TT

Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, 12 PT, Deep Type
MI ITEM #05818145
MFR #J5010M-TT
List Price$37.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5010M-TT

Non-Impact Socket - Metric, 3/8 in Drive Size, 10 mm Socket Size, 12 PT, Deep Type
MI ITEM #05818145
MFR #J5010M-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$37.07/each for your price

Overview

Mfr description
J5010M-TT TETHER-READY 3/8" DRIVE DEEP
  • 10-millimeter Size
  • 2-1/8-inch Length
  • 25/64-inch Nut Depth
  • 1-47/64-inch Bolt Clearance

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    10 mm
  • Socket Points
    12 PT
  • Overall Length
    2-1/8 in
  • UPC_NO
    662679116255
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought