Motion
J5016M-TT

PROTO TOOLS
J5016M-TT

Non-Impact Socket - 3/8 in Drive Size, 16 mm Socket Size, 12 PT, Deep Type
MI ITEM #05818151
MFR #J5016M-TT
List Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5016M-TT

Non-Impact Socket - 3/8 in Drive Size, 16 mm Socket Size, 12 PT, Deep Type
MI ITEM #05818151
MFR #J5016M-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$37.80/each for your price

Overview

Mfr description
J5016M-TT TETHER-READY 3/8" DRIVE DEEP

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    16 mm
  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought