Motion
J5009M-TT

PROTO TOOLS
J5009M-TT

Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Deep Type
Mi Item #05818167
MFR #J5009M-TT
Price$39.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5009M-TT

Non-Impact Socket - 3/8 in Drive Size, 9 mm Socket Size, 12 PT, Deep Type
Mi Item #05818167
MFR #J5009M-TT

Mfr description
J5009M-TT TETHER-READY 3/8" DRIVE DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.19/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    9 mm

Details

  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)