Motion
J5324-TT

PROTO TOOLS
J5324-TT

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type
MI ITEM #05818177
MFR #J5324-TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5324-TT

Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type
MI ITEM #05818177
MFR #J5324-TT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J5324-TT TETHER-READY 1/2" DRIVE DEEP

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    3/4 in
  • Socket Points
    12 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought