Motion
J5441-14M-TT

PROTO TOOLS
J5441-14M-TT

Non-Impact Socket - Metric, Bit Shaft Style, 1/2 in Drive Size
MI ITEM #05818185
MFR #J5441-14M-TT
Your Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5441-14M-TT

Non-Impact Socket - Metric, Bit Shaft Style, 1/2 in Drive Size
MI ITEM #05818185
MFR #J5441-14M-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$47.35/each(List $50.53)

Overview

Mfr description
J5441-14M-TT TETHER-READY 1/2" DRIVE
  • 1/2-inch drive size
  • 14-millimeter socket size
  • Proto tether ready 6 point socket
  • Chrome finish

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    14 mm
  • Socket Points
    Hex Bit
  • UPC_NO
    662679117788
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought