Motion
J5212-TT

PROTO TOOLS
J5212-TT

Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05818261
MFR #J5212-TT
List Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5212-TT

Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #05818261
MFR #J5212-TT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$33.28/each for your price

Overview

Mfr description
J5212-TT TETHER-READY 3/8" DRIVE SOCKET
  • 3/8-inch Size
  • 1-3/32-inch Length
  • 23/64-inch Nut Depth
  • 21/32-inch Bolt Clearance

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Socket Points
    12 PT
  • UPC_NO
    662679116422
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought