Overview
Mfr description
J5449XL-TT TETHER-READY 1/2" DRIVE
- 1/2-inch Size
- 10-1/2-inch Length
- Full Polish Finish
- Locking Pin Detent to Retain Socket During Use
- SkyHook Ready
Specifications
- Drive Size1/4 in
- Head ShapePear
- Overall Length10-1/12 in
- UPC_NO662679117801
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data