Motion
JFC33HD-TT

PROTO TOOLS
JFC33HD-TT

Grease Gun - Pistol, 3600 psi Maximum Operating Pressure, 14 oz Capacity
MI ITEM #05818283
MFR #JFC33HD-TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JFC33HD-TT

Grease Gun - Pistol, 3600 psi Maximum Operating Pressure, 14 oz Capacity
MI ITEM #05818283
MFR #JFC33HD-TT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JFC33HD-TT TETHER-READY HEAVY-DUTY
  • 3-way Filling: Bulk, Cartridge, or Filler Pump
  • 16-ounce Bulk Fill
  • 14-ounce Standard Cartridge
  • Heavy-duty Flexible 18-inch Nylon Hose and 6-inch Metal Spout for Easy Use
  • 3600 PSI Output Pressure

Specifications

  • Maximum Operating Pressure
    3600 psi
  • Capacity
    14 oz
  • Hose Type
    Flexible
  • UPC_NO
    662679122027
  • Features & Benefits
    • 3-way Filling: Bulk, Cartridge, or Filler Pump • 16-ounce Bulk Fill • 14-ounce Standard Cartridge • Heavy-duty Flexible 18-inch Nylon Hose and 6-inch Metal Spout for Easy Use • 3600 PSI Output Pressure
  • Weight
    3.86 lbs
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text