Overview
Mfr description
JP2R34X175LPOR HEAT SHRINK LOOP - 0.75
- Superior strength over conventional heat shrink methods
- Easier installation, quicker attachment to lanyards, and eliminates confusion with matching D-ring webbing to proper shrink rings
- Designed to keep the stitching away from the heat source to prevent damage to the stitching common with conventional methods
- Prevents webbing from slipping out of the heat shrink
- Allows for proper labeling of each shrink loop containing load limits, usage instructions, and precautions
Specifications
- Maximum Working Load4 lb.
- For Use WithTool Lanyards and Tethers
- Weight0.02 lbs
- MaterialRubber/Nylon/Steel
- Features & Benefits• Superior strength over conventional heat shrink methods • Easier installation, quicker attachment to lanyards, and eliminates confusion with matching D-ring webbing to proper shrink rings • Designed to keep the stitching away from the heat source to prevent damage to the stitching common with conventional methods • Prevents webbing from slipping out of the heat shrink • Allows for proper labeling of each shrink loop containing load limits, usage instructions, and precautions
- UPC_NO662679122782
- Accessory TypeHeavy Duty Heat Shrink Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data