Motion
JP2R1X175LPOR

PROTO TOOLS
JP2R1X175LPOR

Heat Shrink Loop - 5 lb. Max Work Load
MI ITEM #05818285
MFR #JP2R1X175LPOR
Your Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JP2R1X175LPOR

Heat Shrink Loop - 5 lb. Max Work Load
MI ITEM #05818285
MFR #JP2R1X175LPOR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$11.28/each(List $12.98)

Overview

Mfr description
JP2R1X175LPOR HEAT SHRINK LOOP - 1.10 X
  • Superior strength over conventional heat shrink methods
  • Easier installation, quicker attachment to lanyards, and eliminates confusion with matching D-ring webbing to proper shrink rings
  • Designed to keep the stitching away from the heat source to prevent damage to the stitching common with conventional methods
  • Prevents webbing from slipping out of the heat shrink
  • Allows for proper labeling of each shrink loop containing load limits, usage instructions, and precautions

Specifications

  • Maximum Working Load
    5 lb.
  • Weight
    0.03 lbs
  • Material
    Rubber/Nylon/Steel
  • Features & Benefits
    • Superior strength over conventional heat shrink methods • Easier installation, quicker attachment to lanyards, and eliminates confusion with matching D-ring webbing to proper shrink rings • Designed to keep the stitching away from the heat source to prevent damage to the stitching common with conventional methods • Prevents webbing from slipping out of the heat shrink • Allows for proper labeling of each shrink loop containing load limits, usage instructions, and precautions
  • UPC_NO
    662679122799
  • Accessory Type
    Heavy Duty Heat Shrink Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text