Motion
J810A-TT

PROTO TOOLS
J810A-TT

Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Aluminum Material
Mi Item #05818311
MFR #J810A-TT
Price$97.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J810A-TT

Pipe Wrench - 10 in OAL, 1-1/2 in Max Jaw Capacity, Aluminum Material
Mi Item #05818311
MFR #J810A-TT

Mfr description
J810A-TT TETHERED ALUMINUM PIPE WRENCH
  • Maximum Opening 1-1/2-inch
  • 10-inch Length
  • Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Handed Operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.03/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    1.37 lbs

Details

  • Handle Style
    Comfort Grip
  • Material
    Aluminum
  • Maximum Jaw Capacity
    1-1/2 in
  • UPC_NO
    662679118563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)