Motion
J812A-TT

PROTO TOOLS
J812A-TT

Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Aluminum Material
MI ITEM #05818312
MFR #J812A-TT
Your Price$110.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J812A-TT

Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, Aluminum Material
MI ITEM #05818312
MFR #J812A-TT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.21/each(List $122.73)

Overview

Mfr description
J812A-TT TETHERED ALUMINUM PIPE WRENCH
  • Maximum Opening 2-inch
  • 12-inch Length
  • Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Handed Operation
  • Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment

Specifications

  • Material
    Aluminum
  • Maximum Jaw Capacity
    2 in
  • Overall Length
    12 in
  • Handle Style
    Comfort Grip
  • Weight
    1.84 lbs
  • UPC_NO
    662679118570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought