Motion
J824A-TT

PROTO TOOLS
J824A-TT

Pipe Wrench - 24 in OAL, 24 in Max Jaw Capacity, Aluminum Material
Mi Item #05818314
MFR #J824A-TT
Price$160.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J824A-TT

Pipe Wrench - 24 in OAL, 24 in Max Jaw Capacity, Aluminum Material
Mi Item #05818314
MFR #J824A-TT

Mfr description
J824A-TT TETHERED ALUMINUM PIPE WRENCH
  • Maximum Opening 4-inch
  • 24-inch Length
  • Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Handed Operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.81/each

Specifications

Dimensions

  • Overall Length
    24 in
  • Weight
    6.04 lbs

Details

  • Handle Style
    Comfort Grip
  • Material
    Aluminum
  • Maximum Jaw Capacity
    24 in
  • UPC_NO
    662679118594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)