Motion
JTAPESLV

PROTO TOOLS
JTAPESLV

Tape Measure Sleeve, Tether, Black
MI ITEM #05818318
MFR #JTAPESLV
List Price$41.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JTAPESLV

Tape Measure Sleeve, Tether, Black
MI ITEM #05818318
MFR #JTAPESLV

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$41.86/each for your price

Overview

Mfr description
JTAPESLV TETHERED TAPE MEASURE SLEEVE
  • Tethered Tape Measure Sleeve with D-Ring
  • Securely Keep Tape Measure Attached
  • Made from Durable Material to Withstand Heavy Wear

Specifications

  • Type
    Tether
  • Material
    Webbing, Metal, Tape
  • Height
    4 in
  • Width
    2 in
  • Color
    Black
  • UPC_NO
    662679123949
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought