Motion
JPSHS
Tethered Tool Pouch, Hammer/Ratchet, 4x10
MI ITEM #05818325
MFR #JPSHS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tethered Tool Pouch, Hammer/Ratchet, 4x10
MI ITEM #05818325
MFR #JPSHS

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JPSHS SKYHOOK HAMMER/RATCHET KIT
  • Strength, Durability and Corrosion-Resistance; Provides Secure Tool Transfers, a Free Range of Motion and Positive Tool Control at the Worksite

Specifications

  • Type
    Hammer and Ratchet
  • Tool Connection Type
    Tool Switch Connector
  • Manufacturer Product Page
  • Additional Details
    The SkyHook™ switch connector tethers to the tool on a short lanyard and provides secure tool transfers, a free range of motion, and positive tool control at the worksite. - Mechanism is made from Dupont Delrin®, stainless steel springs and brass rivets for strength, durability and corrosion-resistance. - The SkyDock™ attachment securely anchors the SkyHook™ to wrist, belt, apron or station. - Just “Swipe to Switch”. Hand-to-hand, hand-to-belt, person-to-person or person-to-station, the transfer is the same.
  • Weight
    0.43 lbs
  • Material
    Rivets: Brass, Dupont Delrin, Springs: Stainless Steel
  • Color
    Orange/Black
  • Features & Benefits
    Strength, Durability and Corrosion-Resistance; Provides Secure Tool Transfers, a Free Range of Motion and Positive Tool Control at the Worksite
  • Height
    10 in
  • UPC_NO
    662679122577
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought