Motion
JPS1
SKYHOOK™ Switch Connector Kit - 6 lb. Max Work Load, Tool Switch Connector Tool Connector, Red Color
MI ITEM #05818335
MFR #JPS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKYHOOK™ Switch Connector Kit - 6 lb. Max Work Load, Tool Switch Connector Tool Connector, Red Color
MI ITEM #05818335
MFR #JPS1

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JPS1 SKYHOOK 1 TOOL KIT

Specifications

  • Tool Connection Type
    Tool Switch Connector
  • Maximum Working Load
    6 lb.
  • Lanyard Color
    Red
  • Manufacturer Product Page
  • Additional Details
    The SkyHook™ switch connector tethers to the tool on a short lanyard and provides secure tool transfers, a free range of motion, and positive tool control at the worksite. - Mechanism is made from Dupont Delrin®, stainless steel springs and brass rivets for strength, durability and corrosion-resistance. - The SkyDock™ attachment securely anchors the SkyHook™ to wrist, belt, apron or station. - Just “Swipe to Switch”. Hand-to-hand, hand-to-belt, person-to-person or person-to-station, the transfer is the same.
  • Weight
    0.30 lbs
  • Color
    Orange/Black
  • Length
    10-1/2 in
  • UPC_NO
    662679122546
  • Accessory Type
    SkyHook Tool Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought