1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
JMOL36RFOR
Tethering Sealing Tape, Orange, 1 inx36 ft
MI ITEM #
05818337
MFR #
JMOL36RFOR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Fall Protection
Lanyards
Lanyard and Lifeline Accessories
PROTO TOOLS JMOL36RFOR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
JMOL36RFOR
Tethering Sealing Tape, Orange, 1 inx36 ft
MI ITEM #
05818337
MFR #
JMOL36RFOR
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
JMOL36RFOR SEALING TAPE
Sealing Tape
1-inch by 36-foot
For Use with D-Ring Web Tethers
Specifications
Material
Adhesive
Length
36 ft.
Width
1 in
Color
Orange
UPC_NO
662679122904
Weight
0.47 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought