1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
138XL037
XL, 0.2000 in Pitch, 13.8000 in Pitch Length, 0.3700 in Width, Chloroprene Material
Mi Item #
05818446
MFR #
138XL037
Price
$10.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 138XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
138XL037
XL, 0.2000 in Pitch, 13.8000 in Pitch Length, 0.3700 in Width, Chloroprene Material
Mi Item #
05818446
MFR #
138XL037
Mfr description
138XL037 TIMING BELT-XL PITCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.94
/each
Add to Cart
Specifications
Dimensions
Overall Length
13.8000 in
Overall
Width
0.3700 in
Pitch
0.2000 in
Pitch Length
13.8000 in
Details
Belt Type
XL
Material
Chloroprene
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items