Motion
32B-2 X 93P + C/L AOE

PEER CHAIN
32B-2 X 93P + C/L AOE

Roller Chain - British Standard Series, 32B / 2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 93 pitches Length
MI ITEM #05818489
MFR #32B-2 X 93P + C/L AOE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
32B-2 X 93P + C/L AOE

Roller Chain - British Standard Series, 32B / 2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 93 pitches Length
MI ITEM #05818489
MFR #32B-2 X 93P + C/L AOE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32B-2 X 93P + C/L AOE CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    93 pitches
  • Finish Coating
    Uncoated
  • Inside Width
    1.220 in
  • Link Plate Height
    1.662 in
  • Link Plate Thickness
    0.275 in
  • Pin Diameter
    0.701 in
  • Plate Height
    1.665 in
  • Roller Diameter
    1.150 in
  • Chain Standard
    ISO
  • Standards Met
    ISO
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    32B / 2 in
  • Roller Width
    1.220 in
  • Weight
    211.505 lbs
  • Manufacturer Stock Number
    32294
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text