Motion
3S-D-2U-GFBTSS
Sanitary Pressure Gauge - 316L Stainless Steel Material
Mi Item #05818551
MFR #3S-D-2U-GFBTSS
Price$1,086.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitary Pressure Gauge - 316L Stainless Steel Material
Mi Item #05818551
MFR #3S-D-2U-GFBTSS

Mfr description
3S-D-2U-GFBTSS SANITARY GAUGE
  • Rezero feature: standard on pointer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,086.13/each

Specifications

Dimensions

  • Weight
    3 lbs

Details

  • Material
    316L Stainless Steel
  • Max Pressure
    100 psi
  • Maximum Operating Pressure
    100 psi
  • Temperature Range
    -18 °C to 121 °C, 0 °F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)