Motion
NCMB125-0150C-XC6

SMC CORP OF AMERICA
NCMB125-0150C-XC6

NCM, Air Cylinder
MI ITEM #05818627
MFR #NCMB125-0150C-XC6
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB125-0150C-XC6

NCM, Air Cylinder
MI ITEM #05818627
MFR #NCMB125-0150C-XC6

Mfr description
NCMB125-0150C-XC6 NCM, AIR CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Made to Order
    Yes
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)