Motion
03682 2090-36B 1.41 IN X 60 YD BLUE TAPE 70-0065-7660-0

3M
03682 2090-36B 1.41 IN X 60 YD BLUE TAPE 70-0065-7660-0

ScotchBlue™ Masking Tape - 60 yd Long, 1-13/32 in Wide, 5.4 mil Thick, Blue
Mi Item #05818654
MFR #03682 2090-36B 1.41 IN X 60 YD BLUE TAPE 70-0065-7660-0
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03682 2090-36B 1.41 IN X 60 YD BLUE TAPE 70-0065-7660-0

ScotchBlue™ Masking Tape - 60 yd Long, 1-13/32 in Wide, 5.4 mil Thick, Blue
Mi Item #05818654
MFR #03682 2090-36B 1.41 IN X 60 YD BLUE TAPE 70-0065-7660-0

Mfr description
03682 2090-36B 1.41 IN X 60 YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
  • 14-day clean removal leaves behind no damage or sticky residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    5.4 mil
  • Weight
    0.491 lb
  • Width
    1-13/32 in

Details

  • Adhesion Strength
    Medium
  • Adhesive Material
    Medium-Strength Adhesive
  • Backing Material
    Crepe Paper
  • Color
    Blue
  • Manufacturer Stock Number
    70006576964
  • Manufacturer Upc Number
    00051115036828
  • Series
    2090
  • UPC_NO
    00051115036828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)