Motion
ARP52
Classical Red Power 3 V-Belt - A, 1/2 in Top Width, 1 Strand, 54 in Nominal Outside Length, Smooth
MI ITEM #05818679
MFR #ARP52
List Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Red Power 3 V-Belt - A, 1/2 in Top Width, 1 Strand, 54 in Nominal Outside Length, Smooth
MI ITEM #05818679
MFR #ARP52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.51/each for your price

Overview

Mfr description
ARP52 RED POWER 3 CLASSIC

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    54 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text