Motion
BRP99
Classical Red Power 3 V-Belt - B, 21/32 in Top Width, 1 Strand, 102 in Nominal Outside Length, Smooth
Mi Item #05818777
MFR #BRP99
Price$74.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Red Power 3 V-Belt - B, 21/32 in Top Width, 1 Strand, 102 in Nominal Outside Length, Smooth
Mi Item #05818777
MFR #BRP99

Mfr description
BRP99 RED POWER 3 CLASSIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.26/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    102 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)