1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
TLS-FASTTHERM20-110V
Bearing Heater - 15 mm to 160 mm Bore Range, 40 kg Max Brg Wt
Mi Item #
05818861
MFR #
TLS-FASTTHERM20-110V
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Bearing Heaters
NTN TLS-FASTTHERM20-110V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
TLS-FASTTHERM20-110V
Bearing Heater - 15 mm to 160 mm Bore Range, 40 kg Max Brg Wt
Mi Item #
05818861
MFR #
TLS-FASTTHERM20-110V
Mfr description
TLS-FASTTHERM20-110V
Small, lightweight heater is only 17kg (37.4lbs) making it ideal for working onsite
Three core bars for 20 mm, 35 mm and 60 mm bearing bores
110VAC
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Bore Range
15 mm to 160 mm
Product Type
Bearing Heaters
Voltage
110 V
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items